43 x 55 in. 1.2 mil 50 gal Trash Can Liner in Clear (Case of 100)
43 x 55 in. 1.2 mil 50 gal Trash Can Liner in Clear (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 50 gal
- Color Finish Name:
- Clear
- Length:
- 55 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Roll
- Thickness:
- 1.2 mil
- Weight:
- 22-1/2 lb
- Width:
- 43 in
- Work Load Limit:
- 95 lb