43 x 60 in. 17 mil Trash Bag in Natural (Case of 200)

Part #WCH436017N  |  Item #7677002  |  Manufacturer Part #WCH436017N

$ 49.99 EACH

Thickness:

17 mic

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage

Specifications

Capacity: 56 gal

Color Finish: Natural

Length: 43 in

MA Approved: No

Material: [Plastic, Resin]

Material Type: HDPE

Package Quantity: Case of 200

Product Type: Roll

Thickness: 17 mic

WaterSense Labeled: No

Weight: 23-1/50

Width: 60 in

Work Load Limit: 75