46 x 50 in. 22 mic 56 gal Trash Bag Liner in Natural (Case of 150)
46 x 50 in. 22 mic 56 gal Trash Bag Liner in Natural (Case of 150)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong and dependable
- High density
- Made from high quality virgin resin
- Tight seal to prevent leakage
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 50 gal
- Color Finish Name:
- Natural
- Length:
- 50 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 150
- Product Type:
- Roll
- Thickness:
- 22 mic
- WaterSense Labeled:
- No
- Weight:
- 20.52 lb
- Width:
- 46 in