Westcraft

46 x 50 in. x 1.5 mil Can Liner in Black (Case of 100)

Part #WCL465015K  |  Manufacturer Part #WCL46501.5K

Length:

50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Length: 50 in

Package Quantity: Case of 100

Thickness: 1.5 mil

Width: 46 in