40 x 48 in. 12 mic Can Liner in Black
40 x 48 in. 12 mic Can Liner in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong and dependable
- High density
- Made from high quality virgin resin
- Tight seal to prevent leakage
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 45 gal
- Color Finish Name:
- Black
- Length:
- 48 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 250
- Product Type:
- Roll
- Thickness:
- 12 mic
- Type:
- PHS4593K
- WaterSense Labeled:
- No
- Weight:
- 16-7/10 lb
- Width:
- 40 in
- Work Load Limit:
- 50 lb