43 x 47 in. 56 gal LLDPE Trash Bag in Black (Case of 100)

You last purchased this on
 
Westcraft

HeviTough 43 x 47 in. 56 gal LLDPE Trash Bag in Black (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

HeviTough 43 x 47 in. 56 gal LLDPE Trash Bag in Black (Case of 100)

  • Fast #
  • Part #WCL4347135K
  • Item #7460482
  • Manufacturer Part #WCL43471.35K
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Manufactured with recycled content
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
56 gal
Collection:
HeviTough
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
47 in
MA Approved -:
No
Material:
Reprocessed Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Roll
Thickness:
1.35 mil
WaterSense Labeled:
No
Weight:
26-3/20 lb
Width:
43 in
Work Load Limit:
100 lb