38 x 58 in. 60 gal 0.9 mil Coreless Roll in White (Case of 100)
38 x 58 in. 60 gal 0.9 mil Coreless Roll in White (Case of 100)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 60 gal
- Color Finish Name:
- White
- Length:
- 58 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Roll
- Thickness:
- 0.9 mil
- WaterSense Labeled:
- No
- Weight:
- 13-3/4 lb
- Width:
- 38 in
- Work Load Limit:
- 80 lb