8 x 8-3/10 in. Facial Tissue (Case of 30)

Part #WC6501  |  Item #7800431  |  Manufacturer Part #WC6501

$ 30.00 per CASE

Length:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extra soft & absorbent
  • 100 Sheets/Box
  • Deluxe
  • Flat box

Documents

Specifications

Application: Sanitary

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: Yes

Green Seal Certified: No

Height: 7-9/10 in

Length: 8 in

Material: Fiber

Package Quantity: Case of 30

Size: 8-1/10 in x 7-9/10 in

Type: WC6501

Width: 8-3/10 in