Westcraft
800 ft. Choice Hard Roll Towel in Natural (Case of 6)
Part #WC2100N | Item #7800426 | Manufacturer Part #WC2100N
$
28.34
per CASE
Product Details
- Diameter 7-4/5 in
- High performing value towel
- Quality choice
Documents
Specifications
Color Finish: Natural
Color Finish Category: Neutrals
Diameter: 7-4/5 in
EPA Compliant: No
EcoLogo Certified: Yes
FSC Certified: No
Green Seal Certified: Yes
Length: 800 ft
Material: Recycled Fiber
Package Quantity: Case of 6
Product Type: Centerfeed Towel
Size: 7-9/10 in x 800 ft
Type: WC2100N
Width: 7-9/10 in