Westcraft
900 Series Tulip Passage Knob in Satin Chrome
Part #WC100PASSSC | Item #7507320 | Manufacturer Part #781112
Product Details
- Color Finish: Satin Chrome
- 2-Way Latch
- ANSI Grade 3
- Fits 2-3/4" and 2-3/8" backsets
- Fits 1-3/8" and 1-3/4" thick doors
- For left or right hand doors
- Fits 2-18" Cross Bore, 1" Edge Bore
- Limited lifetime mechanical warranty
- Five-year finish warranty
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Grade 3
Collection: 900 Series
Color Finish: Satin Chrome
Color Finish Category: Chromes
Depth: 2-3/8 in
Handle Type: Passage
Height: 2-5/8 in
Security Grade: 3
Type: WC100PASSSC
UL Listed: No
Width: 2-5/8 in