Westcraft Apartment Garbage Disposal with Cord

WCWC

Horsepower

Starting at $121.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Factory installed power cord
  • For property management use only
  • Galvanized steel grinding elements
  • Plastic grind chamber
  • Quick-lock mounting system
  • Stainless steel swivel lugs

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black, Stainless Steel
Color Finish Category
Blacks
Depth
5-15/16 in
Height
12-5/8 in
Horsepower
1/2 hp
Length
6-5/16 in
Material
Galvanized, Plastic, Stainless Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday