40 x 46 in. 45 gal 0.65 mil Flat Liner Coreless Roll in Black (Case of 125)
Black Star 40 x 46 in. 45 gal 0.65 mil Flat Liner Coreless Roll in Black (Case of 125)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 45 gal
- Collection:
- Black Star
- Color Finish Name:
- Black
- Length:
- 46 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 125
- Product Type:
- Roll
- Thickness:
- 0.65 mil
- WaterSense Labeled:
- No
- Weight:
- 12-3/4 lb
- Width:
- 40 in
- Work Load Limit:
- 55 lb