38 x 58 in. 60 gal Can Liner Roll
Black Star 38 x 58 in. 60 gal Can Liner Roll
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 60 gal
- Collection:
- Black Star
- Color Finish Name:
- Black
- Length:
- 58 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Roll
- Thickness:
- 0.95 mil
- WaterSense Labeled:
- No
- Weight:
- 14-3/5 lb
- Width:
- 38 in
- Work Load Limit:
- 85 lb