Commercial Single Cylinder Deadbolt in Satin Chrome
C-Series Commercial Single Cylinder Deadbolt in Satin Chrome
Frequently Purchased Together
Product Details
- Six-pin solid brass key way
- Adjustable UL listed 3 hour fire rating 2-3/8 in. or 2-3/4 in. latch bolt backset
- Heavy duty deadbolt
- UL listed as 3 hour rated
- Bore diameter: 1 in. for latch and 2-1/8 in. for lock housing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2, ANSI 10 C
- Application:
- Commercial
- Collection:
- C-Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 5-33/100 in
- Diameter:
- 5-33/100 in
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- MA Approved -:
- No
- Product Type:
- Entry
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- UL 10C
- WaterSense Labeled:
- No
- Width:
- 2-19/20 in