Commercial Door Closer in Bronze
Commercial Door Closer in Bronze
Frequently Purchased Together
Product Details
- Dual valve, closing and latching speed controlled by 2 separate regulating valves
- Reinforced type adjustable tube arm
- Size 3 hydraulic door closer
- High quality hydraulic fluid for high lubricity and constant lubrication
- Rack and pinion operation contained in a high tensile precision cast aluminum housing for the highest quality
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 1/2 in
- Height:
- 1/2 in
- MA Approved -:
- No
- Security Grade:
- 3
- UL Listed:
- UL 10C
- WaterSense Labeled:
- No
- Width:
- 1 in