Deadbolt Lock Double Cylinder in Satin Nickel

You last purchased this on
 
Westcraft

Deadbolt Lock Double Cylinder in Satin Nickel

This product requires certification to purchase.
You last purchased this on
 
Westcraft

Deadbolt Lock Double Cylinder in Satin Nickel

  • Fast #
  • Part #HLK8122U15
  • Item #8940306
  • Manufacturer Part #HLK8122U15
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Deadbolt
  • Reversable Non Handed
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2 2017
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Lock Type:
Deadbolt
Origin:
Global
Projection:
1-1/25 in
Shape:
Round
Smart Home Enabled:
No
UL Listed:
No