Westcraft
Delavan Bell Deadbolt Combo in Satin Nickel
Part #WC200CMBO | Manufacturer Part #781344
Product Details
- Color Finish: Satin Nickel
- 2-Way Latch
- ANSI Grade 3
- Fits 2-3/4" and 2-3/8" backsets
- Fits 1-3/8" and 1-3/4" thick doors
- For left or right hand doors
- Fits 2-18" Cross Bore, 1" Edge Bore
- KW1 Keyway
- Limited lifetime mechanical warranty
- Five-year finish warranty
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Grade 3
Collection: Delavan
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 2-13/16 in
Door Hardware Type: Handle & Lock Set
Handle Type: Knob
Height: 2-5/8 in
Lock Type: [Handle Lock, Deadbolt]
Security Grade: 3
Smart Home Enabled: No
Thickness: 1.75 in
Type: Entry
UL Listed: No
Width: 2-5/8 in