Westcraft
Delavan Straight Privacy Lever in Satin Nickel
Part #WC400PRIVSN | Item #7507346 | Manufacturer Part #781443
Product Details
- Color Finish: Satin Nickel
- 2-Way Latch
- ANSI Grade 3
- Fits 2-3/4" and 2-3/8" backsets
- Fits 1-3/8" and 1-3/4" thick doors
- For left or right hand doors
- Fits 2-18" Cross Bore, 1" Edge Bore
- Limited lifetime mechanical warranty
- Five-year finish warranty
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Grade 3
Collection: Delavan
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 2-7/16 in
Handle Type: Privacy
Height: 2-5/8 in
Security Grade: 3
Thickness: 1.75 in
Type: WC400PRIVSN
UL Listed: Yes
Width: 2-5/8 in