Westcraft Entry Latch

WC700ELTCH

Color Finish

Starting at $3.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-Way Latch
  • ANSI Grade 3
  • Color Finish: Satin Chrome
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Fits 2-3/4" and 2-3/8" backsets
  • Five-year finish warranty
  • For left or right hand doors
  • KW1 Keyway
  • Limited lifetime mechanical warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Height
1/2 in
Security Grade
3
Type
Entry
UL Listed
No
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday