0 items

Westcraft Challenger Heavy Duty Door Closer

WC1SZ14DC

Color Finish

Starting at $91.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual valve, closing and latching speed controlled by two separate regulating valves
  • For 30-185 lbs door weight
  • High quality hydraulic fluid for high lubricity and constant lubrication
  • Hydraulic door closer with standard adjustable backcheck valve
  • Non-sized, fully adjustable 1 through 4, (Barrier Free ADA) interior doors

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Grade 3
Collection
Challenger
Color Finish
Aluminum
Color Finish Category
Greys
Security Grade
1
Thickness
1.75 in
Type
Privacy

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday