Westcraft
HeviTough 24 x 32 in. 16 gal 0.9 mil Can Liner in Black 500-Pack
Part #WCL24329KR | Item #5073295 | Manufacturer Part #CL24329KR
$
47.16
per CASE
Capacity:
16 galProduct Details
- Manufactured with recycled content
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
Capacity: 16 gal
Collection: HeviTough
Color Finish: Black
Length: 32 in
Material: [Plastic, Resin]
Material Type: LLDPE
Package Quantity: Case of 250
Thickness: 0.9 mil
Type: NW910BK
Weight: 24-3/10
Width: 24 in
Work Load Limit: 70