40 x 46 in. 45 gal 1.35 mil Can Liner in Black (Case of 100)

This product has been replaced by

40 X 46 1.3 MIL BLACK VIRGIN 100/CS
Westcraft 40 X 46 1.3 mil Virgin Resin Trash Bag in Black (Case of 100)
Manufacturer Part #WCL40461.3K
You last purchased this on
 
Westcraft

HeviTough 40 x 46 in. 45 gal 1.35 mil Can Liner in Black (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

40 X 46 1.3 MIL BLACK VIRGIN 100/CS
Westcraft 40 X 46 1.3 mil Virgin Resin Trash Bag in Black (Case of 100)
Manufacturer Part #WCL40461.3K
Westcraft

HeviTough 40 x 46 in. 45 gal 1.35 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL4046135KR
  • Item #5025002
  • Manufacturer Part #WCL4046135KR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Manufactured with recycled content
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
45 gal
Collection:
HeviTough
Color Finish Name:
Black
Length:
46 in
MA Approved -:
No
Material:
Reprocessed Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Roll
Thickness:
1.35 mil
WaterSense Labeled:
No
Weight:
17.55 lb
Width:
40 in
Work Load Limit:
100 lb