43 x 60 in. High Density Trash Bag (Case of 50)

You last purchased this on
 
Westcraft

HeviTough 43 x 60 in. High Density Trash Bag (Case of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

HeviTough 43 x 60 in. High Density Trash Bag (Case of 50)

  • Fast #
  • Part #WCL436025KR
  • Item #7198860
  • Manufacturer Part #CL436025KR
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Manufactured with recycled content
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
56 gal
Collection:
HeviTough
Color Finish Name:
Black
Length:
60 in
MA Approved -:
No
Material:
Reprocessed Resin
Material Type:
LLDPE
Package Quantity:
Case of 50
Product Type:
Roll
Thickness:
2.5 mil
WaterSense Labeled:
No
Weight:
22-4/5 lb
Width:
43 in
Work Load Limit:
100 lb