L Clear Vinyl Gloves, Pack of 100

Part #WC106716  |  Item #7882714  |  Manufacturer Part #106716

$ 21.67 per BOX

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ambidextrous
  • Smooth surface for natural feel

Documents

Specifications

ANSI Specifications: ANSI 105-2016

Application: General Purpose

CE Approved: No

Coating: Powder Free

Color Finish: Clear

Color Finish Category: Clear

Disposable: Yes

Gender: Unisex

Glove Size: L

Glove Type: [Ambidextrous, Powder Free]

MA Approved: No

Material: Plastic

Material Type: Vinyl

Package Quantity: Box of 100

Reusable: No

WaterSense Labeled: No