L Size Nitrile Gloves in Blue (Box of 100)
This product has been replaced by
Manufacturer Part #106740
L Size Nitrile Gloves in Blue (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder free
- Non-sterile
- Multi-purpose
- Fits either hand
- Not for medical use
- Food service approved
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105-2016
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Disposable, Powder Free
- Length:
- 9-1/2 in
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 4 mil
- WaterSense Labeled:
- No
- Weight:
- 1.1 lb