Size M Latex Disposable Gloves in Natural (Box of 100)
Size M Latex Disposable Gloves in Natural (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits either hand
- Disposable
- Latex
- Great dexterity
- Single use only
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Disposable
- Material:
- Latex
- Package Quantity:
- Box of 100
- Reusable:
- No