Westcraft

Polystyrene Dual Roll JRT Dispenser in Translucent Black

Part #WC0120BLK  |  Manufacturer Part #WC0120BLK

Color/Finish:
Translucent Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Translucent Black
  • Holds (2) 9" JBT rolls
  • Continuous availability of tissue eliminates stub roll waste

Documents

Specifications

ADA Compliant: No

Color Finish: Translucent Black

Color Finish Category: Blacks

Installation Type: Wall Mount

Material: High Impact Plastic

Material Type: Polystyrene

Origin: Domestic