Polystyrene HRT Level Dispenser in Translucent Black
Polystyrene HRT Level Dispenser in Translucent Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Capacity: 8" roll
- Works with all roll paper qualities with any size core
- Translucent Black
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Translucent Black
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- High Impact Plastic
- Material Type:
- Polystyrene
- Origin:
- Global
- Size:
- 8 in x 8 in
- WaterSense Labeled:
- No