Polystyrene HRT Push Bar Dispenser in Translucent Black
Polystyrene HRT Push Bar Dispenser in Translucent Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Capacity: 8" roll
- Compact
- Translucent Black
- Accepts all paper qualities, any size core
- Easy to operate with your arm, wrist or elbow
- Hands free
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Translucent Black
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- High Impact Plastic
- Material Type:
- Polystyrene
- Origin:
- Global
- Power Source:
- Manual
- Size:
- 8-1/4 in x 8-1/2 in
- WaterSense Labeled:
- No