Polystyrene Multifold Towel Dispenser in Translucent Black

Part #WC5900BLK  |  Item #8028612  |  Manufacturer Part #WC5900BLK

$ 16.65 EACH

Color/Finish:
Translucent Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Translucent Black
  • Capacity: 750 multifold or 450 C-fold towels
  • 50% more capacity than standard folded towel dispensers
  • Towels will not bunch or clump allowing the user to retrieve only the amount they desire

Documents

Specifications

ADA Compliant: No

Color Finish: Translucent Black

Color Finish Category: Blacks

Installation Type: Wall Mount

Material: High Impact Plastic

Material Type: Polystyrene

Origin: Global

Type: WC5900BLK

Frequently Purchased Together

+
+
+
$0

This Item: Westcraft Polystyrene Multifold Towel Dispenser in Translucent Black / $16.65