Pro Series Straight Privacy Lever in Satin Chrome

Part #WC400PRIVSC  |  Item #7507333  |  Manufacturer Part #781435

$ 19.49 EACH
(Pricing is for Satin Chrome)

Color/Finish:
Satin Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Color Finish: Satin Chrome
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Limited lifetime mechanical warranty
  • Five-year finish warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Collection: Pro Series

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 2-7/16 in

Handle Type: Privacy

Height: 2-5/8 in

Security Grade: 3

Type: WC400PRIVSC

UL Listed: Yes

Width: 2-5/8 in