S Clear Vinyl Gloves, Pack of 100

Part #WC106718  |  Item #7882712  |  Manufacturer Part #106718

$ 21.67 per BOX

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ambidextrous
  • Smooth surface for natural feel

Documents

Specifications

ANSI Specifications: ANSI 105-2016

Application: General Purpose

CE Approved: No

Coating: Powder Free

Color Finish: Clear

Color Finish Category: Clear

Disposable: Yes

Gender: Unisex

Glove Size: S

Glove Type: Food Service

Length: 9-1/2 in

MA Approved: No

Material: Plastic

Material Type: Vinyl

Package Quantity: Box of 100

Reusable: No

Thickness: 5 mil

WaterSense Labeled: No

Weight: 1.1