S Size Nitrile Gloves in Blue (Box of 100)

Part #WC107513  |  Item #7964444  |  Manufacturer Part #107513

$ 30.14 per CASE

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-purpose
  • Powder free
  • Non-sterile
  • Food service approved
  • Not for medical use
  • Fits either hand

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105-2016

CE Approved: No

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: S

Glove Type: [Disposable, Powder Free]

Length: 9-1/2 in

MA Approved: No

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: No

Thickness: 4 mil

WaterSense Labeled: No

Weight: 1.1