Shaker Dummy Knob, Square Rosette in Matte Black
Shaker Dummy Knob, Square Rosette in Matte Black
Frequently Purchased Together
Product Details
- Used With Ball Catches on Closet Doors
- Reversable Non Handed
- Dummy Lockset, non-operating
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Stainless Steel
- Handle Type:
- Knob
- Lock Type:
- Dummy
- Origin:
- Global
- Projection:
- 2-33/100 in
- Shape:
- Square
- UL Listed:
- No