Single Sided Deadbolt in Satin Chrome
This product has been replaced by
Manufacturer Part #HLK8124U26D
Single Sided Deadbolt in Satin Chrome
Package Quantity Info:
EA: 1 IP: 4 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-Way Latch
- ANSI Grade 3
- Color Finish: Satin Chrome
- Limited lifetime mechanical warranty
- For left or right hand doors
- Fits 2-18" Cross Bore, 1" Edge Bore
- Fits 1-3/8" and 1-3/4" thick doors
- Fits 2-3/4" and 2-3/8" backsets
- Five-year finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-5/16 in
- Door Hardware Type:
- Lock
- Height:
- 2-5/8 in
- Lock Type:
- Deadbolt
- MA Approved -:
- No
- Product Type:
- Deadbolt
- Security Grade:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in