Straight Entry Lever in Satin Nickel
Springdale® Straight Entry Lever in Satin Nickel
Package Quantity Info:
EA: 1 IP: 4 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-Way Latch
- ANSI Grade 3
- Color Finish: Satin Nickel
- KW1 Keyway
- For left or right hand doors
- Fits 2-18" Cross Bore, 1" Edge Bore
- Fits 1-3/8" and 1-3/4" thick doors
- Fits 2-3/4" and 2-3/8" backsets
- Five-year finish warranty
- Limited lifetime mechanical warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Springdale®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- Handle Type:
- Entry
- Height:
- 2-5/8 in
- MA Approved -:
- No
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in