Westcraft
Springdale® Straight Passage Lever in Satin Nickel
Part #WC400PASSSN | Item #7507355 | Manufacturer Part #781419
Product Details
- Color Finish: Satin Nickel
- 2-Way Latch
- ANSI Grade 3
- Fits 2-3/4" and 2-3/8" backsets
- Fits 1-3/8" and 1-3/4" thick doors
- For left or right hand doors
- Fits 2-18" Cross Bore, 1" Edge Bore
- Limited lifetime mechanical warranty
- Five-year finish warranty
ADA Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI Grade 3
Collection: Springdale®
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 1-7/8 in
Handle Type: Passage
Height: 2-5/8 in
Security Grade: 3
Thickness: 1.75 in
Type: WC400PASSSN
UL Listed: Yes
Width: 2-5/8 in