Straight Dummy Lever in Satin Chrome
This product has been replaced by
Manufacturer Part #HLK1205U26D
Straight Dummy Lever in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-Way Latch
- ANSI Grade 3
- Color Finish: Satin Chrome
- Five-year finish warranty
- For left or right hand doors
- Limited lifetime mechanical warranty
- Fits 1-3/8" and 1-3/4" thick doors
- Fits 2-3/4" and 2-3/8" backsets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-7/8 in
- Handle Type:
- Dummy
- Height:
- 2-5/8 in
- MA Approved -:
- No
- Security Grade:
- 3
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in