Straight Entry Lever in Satin Chrome

You last purchased this on
 
Westcraft

Straight Entry Lever in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

Straight Entry Lever in Satin Chrome

  • Fast #
  • Part #WC400ENTRYSC
  • Item #7507316
  • Manufacturer Part #781468
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-Way Latch
  • ANSI Grade 3
  • Color Finish: Satin Chrome
  • KW1 Keyway
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • Five-year finish warranty
  • Limited lifetime mechanical warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-1/2 in
Handle Type:
Entry
Height:
2-5/8 in
MA Approved -:
No
Security Grade:
3
UL Listed:
Yes
WaterSense Labeled:
No
Width:
6 in