Straight Lever Entrance Lock
Straight Lever Entrance Lock
Frequently Purchased Together
Product Details
- KW1 Five Pin Keyway with Brass Pins
- Nickel Plated Brass Keys (2)
- Entry Set -1CY
- Reversable Non Handed
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 Grade 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lever
- Handle Material:
- Zinc Alloy
- Height:
- 2-2/5 in
- Length:
- 4-47/50 in
- Lock Type:
- Entrance Lock
- Origin:
- Global
- Security Grade:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 2-57/100 in