Tulip Privacy Knob in Satin Nickel

Part #WC100PRIVSN  |  Item #7507329  |  Manufacturer Part #781153

$ 10.99 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color Finish: Satin Nickel
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Limited lifetime mechanical warranty
  • Five-year finish warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Handle Type: Privacy

Height: 2-5/8 in

Security Grade: 3

Thickness: 1.75 in

Type: WC100PRIVSN

UL Listed: No

Width: 2-5/8 in