Westcraft
Wave Passage Lockset in Polished Brass
Part #WC500PASSBR | Item #7507328 | Manufacturer Part #781518
Product Details
- Color Finish: Polished Brass
- 2-Way Latch
- ANSI Grade 3
- Fits 2-3/4" and 2-3/8" backsets
- Fits 1-3/8" and 1-3/4" thick doors
- For left or right hand doors
- Fits 2-18" Cross Bore, 1" Edge Bore
- Limited lifetime mechanical warranty
- Five-year finish warranty
ADA Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI Grade 3
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Depth: 1-15/16 in
Handle Type: Passage
Height: 2-5/8 in
Security Grade: 3
Thickness: 1.75 in
Type: WC500PASSBR
UL Listed: No
Width: 2-5/8 in