Wave Privacy Lockset in Polished Brass

Part #WC500PRIVBR  |  Item #7507301  |  Manufacturer Part #781534

$ 19.99 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Color Finish: Polished Brass
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Limited lifetime mechanical warranty
  • Five-year finish warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 2-1/4 in

Handle Type: Privacy

Height: 2-5/8 in

Security Grade: 3

Type: WC500PRIVBR

UL Listed: No

Width: 2-5/8 in