Wave Privacy Lockset in Satin Nickel

Part #WC500PRIVSN  |  Item #7507317  |  Manufacturer Part #781542

$ 20.99 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Color Finish: Satin Nickel
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Limited lifetime mechanical warranty
  • Five-year finish warranty

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Grade 3

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/4 in

Handle Type: Privacy

Height: 1-3/4 in

Security Grade: 3

Type: WC500PRIVSN

UL Listed: No