XL Clear Vinyl Gloves, Pack of 100
This product has been replaced by
Manufacturer Part #107124
XL Clear Vinyl Gloves, Pack of 100
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Smooth surface for natural feel
- Ambidextrous
Documents
Specifications
- ANSI:
- ANSI 105-2016
- Application:
- General Purpose
- CE Approved:
- No
- Coating:
- Powder Free
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Gender:
- Unisex
- Glove Size:
- XL
- Glove Type:
- Ambidextrous, Powder Free
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100
- Reusable:
- No
- WaterSense Labeled:
- No