1/4 x 4-3/4 in. Nitrogen Regulator 1 Piece

Part #WVN250  |  Item #4811173  |  Manufacturer Part #VN-250

Call for Pricing

Fitting Sizes:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

End Connection 1: Flare

End Connections: Flare

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Length: 4-3/4 in

Material: Brass

Maximum Pressure: 250 psi

Number Of Pieces: 1 Piece

Product Type: Regulator

Torch Type: Nitrogen

UL Listed: No