1/4 x 4-3/4 in. Nitrogen Regulator 1 Piece

Part #WVN500  |  Item #4811174  |  Manufacturer Part #VN-500

Call for Pricing EACH

Length:

4-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: SAE Flare (M)

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Length: 4-3/4 in

Material: Brass

Maximum Pressure: 500 psi

Number Of Pieces: 1 Piece

Product Type: Regulator

Torch Type: Nitrogen

UL Listed: No