112-1/2 ft. Single Straw Net

You last purchased this on
 
Western Excelsior

112-1/2 ft. Single Straw Net

This product requires certification to purchase.
You last purchased this on
 
Western Excelsior

112-1/2 ft. Single Straw Net

  • Fast #
  • Part #MMRWSR141125
  • Item #4375333
  • Manufacturer Part #SR141125
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1117, ASTM D-6525, ASTM D-6566, ASTM D-6567, ASTM D-6818
Length:
112-1/2 ft
Material:
Straw
Thickness:
0.28 in
Width:
4 in