180 ft. Erosion Control Blanket

You last purchased this on
 
Western Excelsior

180 ft. Erosion Control Blanket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Western Excelsior

180 ft. Erosion Control Blanket

  • Fast #
  • Part #WS24180
  • Item #3695694
  • Manufacturer Part #EXCEL S-2
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Excel S-2 ECB provides erosion control for a period of up to twenty-four months (45 - 90 days as Rapid Go style) and serves as a mulching layer
  • Excel S-2 provides reliable, economical erosion control, ideal for slope projects that would benefit from greater erosion protection and improved mulching
  • Top/bottom net type synthetic, photodegradable
  • Made in USA
  • Completely degradable
  • Requires Certification

Specifications

ASTM:
ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
Color Finish Category:
Neutrals
Color Finish Name:
Natural, Green
Length:
180 ft
Thickness:
0.47 in
Width:
4 ft