6-9/16 x 164 ft. 120 sq yd. Colonial Iron Mat
6-9/16 x 164 ft. 120 sq yd. Colonial Iron Mat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 164 ft
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Mat
- Size:
- 6-14/25 ft x 164 ft
- Width:
- 6-14/25 ft